Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ 13mm Puradisc Nylon Syringe Filters
For aqueous or aqueous-organic samples
$590.50 - $2960.00
Specifications
Material | Nylon |
---|---|
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Housing Material | Polypropylene (PP) |
Inlet Style | Female luer lock |
Catalog Number | Mfr. No. | Pore Size | Quantity | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Quantity | Sterility | Price | Quantity & Availability | |||
09-913-10
|
Cytiva
67891304 |
0.45 μm | 100 Pieces | Non-sterile |
Pack of 100 for $606.00
|
|
|||
09-913-13
|
Cytiva
67901302 |
0.2 μm | 500 Pieces | Non-sterile |
Pack of 500 for $2,960.00
|
|
|||
09-913-14
|
Cytiva
67901304 |
0.45 μm | 500 Pieces | Non-sterile |
Pack of 500 for $2,960.00
|
|
|||
09-913-8
|
Cytiva
67891301 |
0.1 μm | 100 Pieces | Non-sterile |
Pack of 100 for $590.50
|
|
|||
09-913-9
|
Cytiva
67891302 |
0.2 μm | 100 Pieces | Non-sterile |
Pack of 100 for $606.00
|
|
|||
Description
- Nylon membrane in three pore sizes: 0.1, 0.2 and 0.45μm
- Polypropylene-housed filters
- Nonsterile or presterilized by gamma radiation
- Good resistance to methanol; limited resistance to acetonitrile
- Inlet is a female Luer-Lock™; outlet has male slip Luer
- Handle samples up to 10mL
- Filter area 1.3cm2 Hold-up volume with air purge ≤25μL
Specifications
Nylon | |
1.3 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
16.3 x 19.8 mm |
Non-sterile | |
Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
13 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title