Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wet-Waste Containers
Waste container available in two designs, one with cover, funnel hole and another being totally enclosed
Description
- Full-gauge 0.37 in. thick (0.95 cm) acrylic construction
- Container with cover accepts wide-mouth funnel for easy disposal of liquid radioactive material
- Excess residue can be rinsed from funnel into jug to further reduce exposure
- Totally enclosed container with hinged cover is taller to acco mmodate both jug and funnel within its interior
- Acco mmodate 1 gal. (3.8L) jug
- Both designs feature nonskid feet
Order Info
Additional wet-waste container sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
6.5 x 6.5 in. | |
Acrylic | |
Hinged Lid | |
15 cm | |
6.5 x 6.5 x 12 in. (16.51 x 16.51 x 30.48 cm) | |
11.3 cm | |
Not Autoclavable | |
6.5 in. | |
12 in. |
Wet Waste Container | |
6.5 in. | |
16.51 cm | |
5.9 in. | |
30.48 cm | |
16.51 cm | |
Non skid feet, jug and funnel | |
6.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction