Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Reusable Half-Finger Knit Nylon Glove Liners
Click to view available options
Size:
Universal
Description
- Constructed of high-quality, 100% continuous filament nylon
- Half-finger design increases tactile sensitivity
- Form fitting for high-dexterity applications
- Wear alone, or under nitrile gloves to help prevent perspiration
- Universal size easily accommodates various hand sizes
- Made in US
Specifications
Coating Material | Uncoated |
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Material | Nylon |
Product Type | Glove Liner |
Size | Universal |
Finger Style | Half |
For Use With (Application) | Critical Environments, Cleanrooms, Electronics Assembly, and Inspection |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction