Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Economy Grade Fleece Lined Grain Cowhide Leather Drivers Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Grain cowhide leather construction with fleece lining
- Shirred elastic back
- Keystone thumb
- Bound hem
Specifications
Color | Natural |
Grade | Economy |
Hand | Specific |
Material | Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | Small |
Glove Cuff Style | Open |
Hem Color | Red |
Liner Material | Fleece |
Series | Y0062 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction