Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Weighing Dishes
Disposable dishes are ideal for weighing, dispensing, and storing applications.
Supplier: American Scientific 611510
This item is not returnable.
View return policy
Description
- Chemically inert and resistant to alcohol or dilute acids and bases
- Can be used with microwave moisture analyzers and will withstand temperatures up to 70°C (158°F)
Specifications
Not Autoclavable | |
White | |
Square | |
10 | |
3.06 in. |
Flat | |
Single-use | |
Weighing Dish | |
3.06 in. | |
1 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction