Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ WebSeal™ CLR Silicone Mat, 384 square wells
Eliminate cross contamination and ensure an inert and safe seal of your plates, every time. Mat materials resist coring and tearing and also offer superior resealability.
$177.10 - $180.50
Specifications
Color | Clear |
---|---|
Material | Silicone |
Sterility | Non-sterile |
No. per Pack | 5 |
Well Shape | Square |
Catalog Number | Mfr. No. | Pre-slit | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pre-slit | Price | Quantity & Availability | |||||
03-252-438
|
Thermo Scientific™
60180M126 |
No |
Pack of 5 for $177.10
|
|
|||||
03-252-439
|
Thermo Scientific™
60180M150 |
Yes |
Pack of 5 for $180.50
|
|
|||||
Description
Store at room temperatureSpecifications
Clear | |
Non-sterile | |
Square |
Silicone | |
5 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title