Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Water Ultrapur, MilliporeSigma™
Click to view available options
Quantity:
500 mL
1 L
Specifications
Boiling Point | 100°C (1013 hPa) |
Packaging | Plastic Bottle |
Vapor Pressure | 23 hPa (20°C) |
Density | 1.00 g/cm3 (at 20°C) |
Quantity | 1 L |
Safety and Handling
Recommended Storage | Store at 5 to 30°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction