Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Water, DEPC Treated, Sterile, Nuclease-Free, OmniPur™, Calbiochem™,
Click to view available options
Quantity:
100 mL
500 mL
1 L
5 L
10 L
Packaging:
Plastic Bottle
Description
Recommended Storage
+15°C to +30°C.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Colorless |
Grade | Molecular Biology |
Packaging | Plastic Bottle |
Quantity | 10 L |
Physical Form | Liquid |
Safety and Handling
Recommended Storage | +15°C to +30°C. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction