Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Unitary Wash Bottles
Click to view available options
Capacity (Metric):
500 mL
Description
- Set of four 500 mL Unitary LDPE Wash Bottles.
- Material: LDPE
- Graduated on outer surface to reflect an approximate volume of solution filled or dispensed.
- Include polypropylene (PP) caps (red, yellow, blue or white).
Specifications
For Use With (Equipment) | Laboratory Equipment |
Through the Closure Dispensing | No |
Product Type | Wash Bottle |
Closure Material | Polypropylene |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | Translucent |
Material | LDPE |
Sterility | Non-sterile |
Product Line | Wash Bottles Unit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction