Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Wall Mount ADA Water Cooler
Stainless steel wall mount ADA water cooler with an electronic valve and push bar assembly.
$1190.00 - $1299.00
Specifications
Product Type | Cooler |
---|---|
Color | Silver |
Depth (English) | 18.75 in. |
Depth (Metric) | 47.625 cm |
Dimensions (L x W x H) | 15.69 x 18.75 x 26.25 in. |
Catalog Number | Mfr. No. | Product Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Style | Price | Quantity & Availability | |||||
17-985-667
|
Haws™
1201SF |
Filtered |
Each for $1,299.00
|
|
|||||
17-985-668
|
Haws™
1201S |
Unfiltered |
Each for $1,190.00
|
|
|||||
Description
- Indoor wall-mount ADA stainless steel water cooler shall include an ASHRAE compliant, hermetically sealed R-134a refrigeration system with adjustable thermostat.
- Unit features a unique, modern design with stainless steel outer shell.
- The system includes an electronic front push bar controlled solenoid valve, and a .45 gpm self-regulating, anti-rotational bubbler head with flexible antimicrobial mouth guard, and instantaneous tankless water cooler for consistent cool water.
- 115 Volts, 60 Hz, rated watts: 350, full load amps: 5.
- Dimensions: (L x W x H) 18-3/4 x 15-11/16 x 26-1/4 in.
- Filtered Model: Energy savings feature powers down refrigeration system after 2 hours of non-use and the lights shut off, and will automatically start again when used. The 3000-gallon (11,356 L) filter with Electronic Lifecycle Control turns water off when capacity is reached. Flow will begin again when new filter is installed.
Specifications
Cooler | |
18.75 in. | |
15.69 x 18.75 x 26.25 in. | |
47.625 cm | |
Stainless Steel | |
Non-sterile |
Silver | |
47.625 cm | |
39.84625 cm | |
66.675 cm | |
Wall Mount |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title