Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Wall Mount ADA Bottle Filler
Touchless stainless steel wall-mounted, ADA bottle filler with programmable features, and separated bottle resting platform from basin.
$1597.00 - $1667.00
Specifications
Product Type | Cooler |
---|---|
Color | Silver |
Depth (English) | 7.875 in. |
Depth (Metric) | 20.0025 cm |
Length (English) | 15.6875 in. |
Catalog Number | Mfr. No. | Product Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Style | Price | Quantity & Availability | |||||
17-985-661
|
Haws™
1210SF |
Filtered |
Each for $1,667.00
|
|
|||||
17-985-662
|
Haws™
1210S |
Unfiltered |
Each for $1,597.00
|
|
|||||
Description
- Indoor wall-mount ADA stainless-steel bottle filling station shall include an ASHRAE compliant, hermetically sealed R-134a refrigeration system with adjustable thermostat.
- Unit features a unique, modern design with stainless steel outer shell.
- Energy savings feature powers down refrigeration system after two hours of non-use, and will automatically start again when used. The unit can also be programmed to shut down during planned facility closures, weekends, etc.
- Digital LED interface keeps user appraised of programming and error codes. Bottle filler basin drains directly to the units waste.
- The system includes a bottle filler auto purge every 24 hours, an instantaneous tankless water cooler for consistent cool water, and LED illuminated bottle fill area.
- 115 Volts, 60 Hz, rated watts: 350, full load amps: 5.
- Dimensions: 18-3/4 x 15-11/16 x 40-3/4 in. (L x W x H)
- Filtered Model:The 3000-gallon (11,356 L) filter with Electronic Lifecycle Control turns water off when capacity is reached. Flow will begin again when new filter is installed. Bottle filler basin drains directly to the unit's waste
Specifications
Cooler | |
7.875 in. | |
15.6875 in. | |
7.875 in. | |
40.75 in. | |
Stainless Steel | |
Non-sterile |
Silver | |
20.0025 cm | |
39.84625 cm | |
20.0025 cm | |
103.505 cm | |
Wall Mount |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title