Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Wall Cabinet with Solid Double Doors
Cabinets can be ganged together to create a wall of base cabinets.
$710.00 - $770.00
Specifications
Certifications/Compliance | MAS Certified Green |
---|---|
Depth (English) | 12 in. |
Depth (Metric) | 30.4 cm |
Door Type | Solid double doors |
Finish | Natural with chemical resistant UV |
Catalog Number | Mfr. No. | Door Type | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Door Type | Width (Metric) | Price | Quantity & Availability | ||||
S42655
|
Diversified Spaces™
D034812 |
Solid double doors | 121.9 cm |
Each for $770.00
|
|
||||
S47293
|
Diversified Spaces™
D033012 |
Solid double doors | 76.2 cm |
Each for $712.00
|
|
||||
S47295
|
Diversified Spaces™
D033612 |
Solid double doors | 91.4 cm |
Each for $756.00
|
|
||||
S47297
|
Diversified Spaces™
D034212 |
Solid double doors | 106.6 cm |
Each for $710.00
|
|
||||
Description
- Has 2 adjustable shelves
- Constructed of solid oak and oak veneers
- Natural with chemical resistant UV finish
- Hanging wall cabinet with locking double doors
Compliance
SEFA
Specifications
MAS Certified Green | |
30.4 cm | |
Natural with chemical resistant UV | |
76.2 cm | |
Wall Mounted Cabinet |
12 in. | |
Solid double doors | |
30 in. | |
Limited Lifetime | |
Red Oak |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title