Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZOLL™ Wall Cabinet for Powerheart™ G5
Designed to store AED, includes transparent door for visibility
Supplier: ZOLL™ 1802021101
Description
- Can store AED inside cabinet with or without carrying bag
- Locking type: Two keyed
- Security: Audible alarm triggered when AED is removed from cabinet
- Mounting type: Surface mount
- Number of doors: 1
- Internal dimensions (H x W x D): 17.59 x 17.95 x 7.31 in.
- External dimensions (H x W x D): 17.71 x 18.49 x 7.5 in.
- Extrusion from wall: 7.5 in.
Specifications
Cabinet | |
Stainless Steel with Plastic Front | |
AEDs |
Cabinet with alarm and strobe, Hardware, Two keys | |
Surface Mount |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction