Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Electron Microscopy Sciences EMS Swiss Line Wafer Handling Tweezer Style NW, 130 mm
Supplier: Electron Microscopy Sciences 7803NW
130 mm long. B = 16 mm, C = 6 mm, M = 11 mm, N = 2 mm, R = 52 mm, S = 42 mm.
OAL: 130 mm
Tip width: B: 16 mm
Gap: N:2 mm
Tip lip: C: 6 mm
Dimensions: M: 11 mm, R: 52 mm, S: 42 mm
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction