Learn More
Thermo Scientific™ Vitek™ 2 QC Sets
Obtain faster recovery, enhanced viability, and direct-streak-to-plate capabilities with QC organisms manufactured using an unmatched proprietary gel preservation process.
$2157.00
Specifications
Certifications/Compliance | ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered |
---|---|
Content And Storage | 2°C to 8°C |
Format | Culti-Loops |
Target Organism Class | Organism Sets |
Test Type | Qualitative QC |
Catalog Number | Mfr. No. | Description | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Product Type | Price | Quantity & Availability | ||||
R4652018
|
Thermo Scientific™
R4652018 |
Vitek 2 AST-GN QC Set/4 |
Pack of 3 for $687.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4652020
|
Thermo Scientific™
R4652020 |
Vitek 2 GP Comp QC Set/9 | Listeria monocytogenes |
Pack of 8 for $2,654.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4652021
|
Thermo Scientific™
R4652021 |
Vitek 2 GN Comp QC Set/10 | Shigella sonnei group D |
Pack of 10 for $1,942.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4652022
|
Thermo Scientific™
R4652022 |
Vitek 2 YST Comp QC Set/11 | QC set |
Pack of 11 for $2,157.00
|
|
||||
R4652019
|
Thermo Scientific™
R4652019 |
Vitek 2 AST-GP QC Set/7 |
Pack of 5 for $1,806.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4652024
|
Thermo Scientific™
R4652024 |
Vitek 2 NH Comp QC Set/9 | QC set |
Pack for $1,760.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4652030
|
Thermo Scientific™
R4652030 |
Vitek 2 ANC Comp QC Set/7 | Bacteroides ovatus, Bacteroides vulgatus, Clostridium perfringens, Clostridium septicum, Clostridium sordellii, Corynebacterium striatums, Parabacteroides distasonis |
Each for $2,023.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4682021
|
Thermo Scientific™
R4682021 |
Vitek 2 GN Comp QC 1 Loop Set/10 | Acinetobacter baumannii, Elizabethkingia meningoseptica, Enterobacter hormaechei, Klebsiella oxytoca, Ochrobactrum anthropi, Proteus vulgaris, Pseudomonas aeruginosa, Shigella sonnei group D, Stenotrophomonas maltophilia |
Pack for $443.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4682030
|
Thermo Scientific™
R4682030 |
Vitek 2 ANC Comp QC 1 Loop Set/7 | Bacteroides ovatus, Bacteroides vulgatus, Clostridium perfringens, Clostridium septicum, Clostridium sordellii, Corynebacterium striatums, Parabacteroides distasonis |
Pack for $474.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-246-508
|
Thermo Scientific™
R4682018 |
Vitek 2 AST-GN QC 1 Loop Set/4 | Escherichia coli, Klebsiella pneumoniae subsp. pneumoniae |
Pack for $281.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-246-509
|
Thermo Scientific™
R4682019 |
Vitek 2 AST-GP QC 1 Loop Set/7 | Enterococcus faecalis, Staphylococcus aureus subsp. aureus, Streptococcus pneumoniae |
Pack for $244.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4682020
|
Thermo Scientific™
R4682020 |
Vitek 2 GP Comp QC 1 Loop Set/9 | Enterococcus casseliflavus, Enterococcus saccharolyticus, Kocuria kristianae, Listeria monocytogenes, Staphylococcus saprophyticus, Staphylococcus sciuri subsp. sciuri, Streptococcus equi subsp. zooepidemicus, Streptococcus pneumoniae, Streptococcus thermophilus |
Pack for $443.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4682022
|
Thermo Scientific™
R4682022 |
Vitek 2 YST Comp QC 1 Loop Set/11 | Candida albicans, Candida glabrata, Candida lusitaniae, Candida utilis, Kloeckera japonica, Oligella ureolytica, Prototheca wickerhamii, Sporidiobolus salmonicolor, Staphylococcus epidermidis, Trichosporon mucoides, Zygosaccharomyces bailii |
Pack for $443.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
R4652023
|
Thermo Scientific™
R4652023 |
Vitek 2 BCL Comp QC Set/12 | Bacillus circulans | Item Discontinued Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the supplier. | N/A | ||||
Description
Ensure high-performance products, reproducible clinical test results and consistent microbiological evaluation of pharmaceuticals and food with Thermo Scientific™ Culti-Loops™ quality control organisms. Thermo Scientific™ Vitek™ 2 QC Sets include a ready-to-use set of QC organisms in Culti-Loops format which are ready-to-use, disposable bacteriological loops containing stabilized, viable microorganisms in a unique gel matrix.
Trust Thermo Scientific quality control organisms for quality results you can depend on, backed by over 30 years of expertise in the manufacturing and packaging of controlled microorganisms.- Decrease time and unnecessary costs of laboratory resources with a direct-streak inoculating loop that requires no rehydration.
- Obtain enhanced viability and recovery with proprietary gel-preserved organisms.
- Consolidate ordering time and shipping costs by turning to one supplier for high-quality culture media and quality control organisms.
- Reach complete traceability with ATCC™ License Derivative strains.
- Achieve accurate and convenient documentation with peel-off, transferable labels.
- Reduce the risk of contamination and infection with zero organism handling.
- More than 600 quality control organisms, including convenient sets for commonly used identification systems
- ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered
- ATCC™ Licensed Derivative Program member
Specifications
ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered | |
Culti-Loops | |
Qualitative QC |
2°C to 8°C | |
Organism Sets |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.