Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vitamin A Palmitate, MP Biomedicals™
Click to view available options
Quantity:
10 g
Description
- Retinyl palmitate is a vitamin A analog that inhibits cell proliferation and induces cell differentiation.
- It is used as a dietary supplement as a lipophilic base for eg: soft gelatin capsule.
- Other applications include as pharmaceutical product which is used for manufacturing aqueous solutions using solubilizing agents such as cremophor.
- It is also used in the fortification of fatty foods such as margarine, spreads, oils, milk and dairy products.
- It is used in cosmetics for the preparation of creams and lotions.
- Vitamin A palmitate, type P 1.7 is a pure, high potency form of all- trans retinyl palmitate.
- This product is prepared without antioxidants.
Specifications
Melting Point | 28°C to 29°C (literature) |
Color | Light Yellow |
Loss on Drying | 0.0275 |
Quantity | 10 g |
Beilstein | 1917366 |
Solubility Information | This proudct is the dry form of Vitamin A palmitate and is dispersable in water. However, the pure Viamin A palmitate is miscible with edible oils and fats; soluble in both hydorcarbons and chloninated hydrocarbons; slightly soluble in alcohol and insoluble in water. Milky yellow suspension at 200mg plus 4mL of water. |
Physical Form | Powder |
Safety and Handling
storageNote1 | Store at +4°C, protect from light, store under nitrogen. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction