Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies Seal Kits
![SDP](/content/dam/fishersci/glyphs/sdp.png)
For use with Ovation.
$23.30 - $36.00
Specifications
Includes | Lubricant, allen wrench, seals and instructions |
---|---|
Quantity | 1 Ea. |
Length (English) | 5 in. |
Width (English) | 3 in. |
Height (English) | 1 in. |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
22-146-652
![]() |
VistaLab™ Technologies
90571003 |
20 μL |
Each for $28.00
|
|
|||||
22-146-651
![]() |
VistaLab™ Technologies
90571002 |
10 μL |
Each for $28.00
|
|
|||||
22-146-661
![]() |
VistaLab™ Technologies
90572034 |
10 to 100 μL |
Each for $36.00
|
|
|||||
22-146-650
![]() |
VistaLab™ Technologies
90571001 |
2 μL |
Each for $28.00
|
|
|||||
22-146-658
![]() |
VistaLab™ Technologies
90572004 |
100 μL |
Each for $23.30
|
|
|||||
22-146-659
![]() |
VistaLab™ Technologies
90572005 |
200 μL |
Each for $28.00
|
|
|||||
22-146-663
![]() |
VistaLab™ Technologies
90573006 |
1000 μL |
Each for $28.00
|
|
|||||
Description
Contain lubricant, allen wrench, seals and instructionsSpecifications
Lubricant, allen wrench, seals and instructions | |
5 in. | |
1 in. |
1 Ea. | |
3 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title