Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies Pipetter Nozzle Filter Kits
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Contains an internal aerosol/liquid barrier filter to prevent liquid from being aspirated into pipetter
$73.00
Specifications
Sterility | Non-sterile |
---|---|
Type | Nozzle Replacement Filter Kit |
Quantity | 1 Ea. |
Length (English) | 5 in. |
Width (English) | 3 in. |
Catalog Number | Mfr. No. | Volume (Metric) | Description | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Description | For Use With (Equipment) | Price | Quantity & Availability | |||
22-146-684
![]() |
VistaLab™ Technologies
90573009 |
10 to 100 μL | Large Nozzle | 25 to 1250 μL Electronic Single Channel Model, 100 to 1000 μL Adjustable Model, 201 to 1000 μL, 25 Filters Fixed Models |
Pack of 25 for $73.00
|
|
|||
22-146-683
![]() |
VistaLab™ Technologies
90572009 |
20 to 200 μL | Small and Medium Nozzle | 2 to 125 μL and 5 to 250 μL Electronic Single Channel, 10 to 100 μL and 20 to 200 μL Adjustable Model, 21 μL to 200 μL, 25 Filters Fixed Models |
Pack of 25 for $73.00
|
|
|||
Description
- Available for small or large tips
Specifications
Non-sterile | |
1 Ea. | |
3 in. |
Nozzle Replacement Filter Kit | |
5 in. | |
1 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title