Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Vinyl Tape
3M™ Vinyl tape solves a variety of challenges, including floor and safety marking, color coding and industrial applications.
$1296.00 - $1686.00
Specifications
Product Type | Vinyl Tape |
---|---|
For Use With (Application) | Color Coding Tools and Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor |
Adhesive Type | Rubber |
Material | Rubber |
Model | 471 |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||
19-072-021
|
3M™
7000048524 |
Blue | 36 yd. x 1/4 in. | 144 Rolls/Cs. |
Case of 144 for $1,686.00
|
|
|||
19-072-042
|
3M™
7000047461 |
Blue | 36 yd. x 1/2 in. | 12 Rolls/Pk. 6 Pk./Cs. |
Case of 72 for $1,348.00
|
|
|||
19-072-103
|
3M™
7010373253 |
Green | 36 yd. x 1/4 in. | 144 Rolls/Cs. |
Case of 144 for $1,686.00
|
|
|||
19-072-070
|
3M™
7000028855 |
Green | 36 yd. x 2 in. | 24 Rolls/Cs. |
Case of 24 for $1,498.00
|
|
|||
19-072-078
|
3M™
7010293244 |
Orange | 36 yd. x 1/4 in. | 144 Rolls/Cs. |
Case of 144 for $1,686.00
|
|
|||
19-072-045
|
3M™
7000123283 |
Orange | 36 yd. x 1/2 in. | 72 Rolls/Cs. |
Case of 72 for $1,348.00
|
|
|||
19-072-058
|
3M™
7000028854 |
Orange | 36 yd. x 2 in. | 24 Rolls/Cs. |
Case of 24 for $1,498.00
|
|
|||
19-072-015
|
3M™
7000148366 |
Red | 36 yd. x 1/4 in. | 144 Rolls/Cs. |
Case of 144 for $1,686.00
|
|
|||
19-072-041
|
3M™
7000047451 |
Red | 36 yd. x 1/2 in. | 72 Rolls/Cs. |
Case of 72 for $1,296.00
|
|
|||
19-072-093
|
3M™
7000028850 |
Red | 36 yd. x 2 in. | 24 Rolls/Cs. |
Case of 24 for $1,498.00
|
|
|||
19-072-044
|
3M™
7000047472 |
White | 36 yd. x 1/2 in. | 72 Rolls/Cs. |
Case of 72 for $1,348.00
|
|
|||
19-072-016
|
3M™
7000048437 |
Yellow | 36 yd. x 1/4 in. | 144 Rolls/Cs. |
Case of 144 for $1,686.00
|
|
|||
19-072-043
|
3M™
7000047466 |
Yellow | 36 yd. x 1/2 in. | 72 Rolls/Cs. |
Case of 72 for $1,348.00
|
|
|||
Description
- Available in a wide variety of vivid colors for diverse applications
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- Designed to resist wear, scrapes and moisture
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good abrasion and solvent resistance for long service life
Specifications
Vinyl Tape | |
Rubber | |
471 |
Color Coding Tools and Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor | |
Rubber | |
5.2 mil |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title