Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Stool with Back - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 31 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.
Description
- Adjustable from 23-28.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Black, powder-coated base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
23 to 28.25 in. | |
Non-marring bell glides (suitable for both hard and carpeted floors) | |
300 lb. | |
31 lb. | |
Dove | |
Powder-coated steel with fixed foot ring | |
No | |
No | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Vinyl |
Yes (Pneumatic) | |
Powder-coated Steel | |
3.5 in. | |
136 kg | |
Standard | |
17 in. | |
No | |
No | |
Yes | |
25 in. | |
Stool with Back |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction