Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Stool with Back - Desk Height with Casters in Grade B Vinyl
Fisherbrand™ Vinyl Stools with Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Stool with Back | |
Burgundy | |
17 in. | |
Yes (Pneumatic) | |
25 in. | |
31 lb. | |
Yes | |
3.5 in. | |
No | |
Vinyl |
Standard | |
18 to 23 in. | |
No | |
Nylon Reinforced Fiberglass | |
Yes | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
No | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
20 in. | |
Stool with Back |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction