Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Mini-Stool - Desk Height with Casters in Grade B Vinyl
Fisherbrand™ Grade B vinyl Mini-Stool is height adjustable for 31 in. work surfaces and feature 360-degree control mechanisms and self-braking casters. Antibacterial/antifungal Grade B vinyl in a variety of colors and small foot print make this great for teacher use at kidney tables.
$119.00 - $122.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 18 to 23 in. |
Base Material | Nylon Reinforced Fiberglass |
Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Load Bearing Capacity (English) | 300 lb. |
Description
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including 360-degree, all-around control
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Small footprint makes these ideal for small spaces
Specifications
Yes | |
Nylon Reinforced Fiberglass | |
300 lb. | |
No | |
No | |
Mini-Stool | |
Stool |
18 to 23 in. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
136 kg | |
Yes | |
No | |
Vinyl |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title