Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Fisherbrand™ Vinyl Chairs in Chrome are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$426.00 - $437.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 21.5 to 29 in. |
Back Style | Standard |
Base Material | Polished Cast Aluminum |
Depth (English) | 18 in. |
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
Yes (Pneumatic) | |
Standard | |
18 in. | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Medium Bench Height | |
2.5 in. | |
35 lb. | |
25 in. | |
Yes | |
Yes | |
General Seating Chair |
21.5 to 29 in. | |
Polished Cast Aluminum | |
20 in. | |
Round tube chrome foot ring with internal lock | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
No | |
Yes | |
Yes | |
Vinyl |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title