Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Viking™ Rocket
A versatile high flier.
$1.01 - $92.00
Specifications
Product Type | Model Rocket, Viking |
---|---|
Diameter (English) | 0.74 in. |
Diameter (Metric) | 1.9 cm |
For Use With (Application) | For aerodynamic experiments and comparisons |
For Use With (Equipment) | Engines 1/2 A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7 |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
S41995PK
|
Estes Industries
1755 |
Molded nose cone, a single piece body tube, card stock fins and self-stick decals |
Pack of 12 for $92.00
|
|
|||||
S41995
|
Estes Industries
1949 |
Single piece body tube, molded nose cone and self-stick decals |
Each
for $1.01
Save 94% Reg :
Case of 24 EA
for $24.18
Save 93% Reg : |
|
|||||
Description
- Customize your rocket with up to 48 different fin configurations
- Easy to assemble and ideal for aerodynamic experiments and comparisons
Order Info
Specifications
- Length: 12.1 in. (30.7cm)
- Diameter: 0.74 in. (18.8mm)
- Weight: 0.6 oz. (17g)
- Recovery: Streamer
- Fins: Die cut card
- Max. Altitude: 1470 ft. (448m)
- Recommended Engines: 1/2A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7
Specifications
Model Rocket, Viking | |
1.9 cm | |
Engines 1/2 A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7 | |
30.7 cm | |
0.017 kg |
0.74 in. | |
For aerodynamic experiments and comparisons | |
12.1 in. | |
0.037 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title