Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Tube Brush with Medium Strength Bristles
For cleaning small pipes and very narrow spaces between machine parts.
Supplier: Remco™ 53765
Description
- Bristles are attached to helically wound stainless steel shaft which makes it strong and chemically resistant
- Working Temperature: −20° to 80°C (−4° to 176°F)
- Autoclavable to 250°F/121°C
Specifications
Polyester | |
Yes | |
White | |
0.35 in. |
Medium Stiffness | |
Autoclavable | |
19.9 x 0.9 x 0.9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction