Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Stainless Steel Flex Rod Handle
Remco™ Vikan™ Stainless Steel Flex Rod Handle can be extended by 30 inch increments by attaching part number 5346.
Supplier: Remco™ 53515
Description
- Stainless steel extension rod can be added infinitely to Flexible Rod part number 5351 to enable internal cleaning of long feeder pipes
- Designed for use with tube cleaners, part numbers 5354, 5356, 5365, 5368, and 5391
- Color-coded
Specifications
Handle | |
Yes | |
Large | |
30.3 x 1.1 in. | |
0.27 lb. |
White | |
Stainless Steel, Polypropylene | |
FDA Compliant | |
1 Ea. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction