Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Medium Narrow Dish Brush
Remco™ Vikan™ Medium Narrow Dish Brush is designed to clean small spaces easily and efficiently.
$6.84 - $7.73
Specifications
Product Type | Dish Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Medium Stiffness |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-325
|
Remco™
42874 |
Red |
Each for $6.84
|
|
|||||
17-227-326
|
Remco™
42876 |
Yellow |
Each for $7.41
|
|
|||||
17-227-323
|
Remco™
42872 |
Green |
Each for $6.84
|
|
|||||
17-227-324
|
Remco™
42873 |
Blue |
Each for $6.84
|
|
|||||
19-830-205
|
Remco™
42875 |
White |
Each for $7.73
|
|
|||||
Description
- Narrow and small brush head
- The raised angle of the grip promotes quick and effective cleaning
- Ideal for cleaning dishes and small areas on equipment
- Color-coded
Specifications
Dish Brush | |
Medium Stiffness | |
Polypropylene | |
FDA Compliant | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
11 in. | |
Narrow |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title