Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Medium Color-Coded Hook Brush
Remco™ Vikan™ Medium Color-Coded Hook Brush can be connected to a handle to provide options for greater reach.
$20.90 - $22.05
Specifications
Product Type | Pipe Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Medium Stiffness |
Color-coded | Yes |
Handle Material | Stainless Steel |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-396
|
Remco™
53724 |
Red |
Each for $21.55
|
|
17-227-398
|
Remco™
53726 |
Yellow |
Each for $21.55
|
|
17-227-394
|
Remco™
53722 |
Green |
Each for $21.55
|
|
17-227-395
|
Remco™
53723 |
Blue |
Each for $22.05
|
|
17-227-399
|
Remco™
53729 |
Black |
Each for $22.05
|
|
17-227-397
|
Remco™
53725 |
White |
Each for $20.90
|
|
Description
- Allows easy cleaning between and around pipes
- Curved design
- The hand grip utilizes a threaded recess on the end that allows another handle to be connected to the brush
- When connected to a Vikan™ handle, the extended hook brush allows comfortable cleaning of pipes in high or difficult to reach areas
Specifications
Pipe Brush | |
Medium Stiffness | |
Stainless Steel | |
FDA Compliant | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
15.5 in. | |
Medium |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title