Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Medium 4 in. Diameter Pipe Brush
Remco™ Vikan™ Medium 4 in. Diameter Pipe Brush can be used dry to sweep off tough dirt, or for scrubbing when combined with water and a cleaning agent.
Supplier: Remco™ 53801032
Description
- Features bristles along the sides and in the front
- It is used in areas where a wider tube cleaning action is required or where the equipment has an endpoint that cannot be reached with a hand brush
- Works well as a drain brush
- Requires a European-thread handle
- Color-coded
Specifications
Pipe Brush | |
Medium Stiffness | |
Polypropylene | |
FDA Compliant | |
4 in. | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
Green | |
6.5 in. | |
Medium |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction