Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Color-Coded Extra Stiff Angled Broom
Remco™ Vikan™ Color-Coded Extra Stiff Angled Broom is designed to be used in moist enviroments with large or heavy particles of food debris.
$40.70 - $48.05
Specifications
Product Type | Broom |
---|---|
Length (English) | 11.8 in. |
Sterility | Non-sterile |
Width (English) | 1.4 in. |
Quantity | 1 |
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
17-227-065
|
Remco™
29147 |
Orange |
Each for $40.70
|
|
17-227-064
|
Remco™
29146 |
Yellow |
Each for $40.70
|
|
17-227-063
|
Remco™
29142 |
Green |
Each for $40.70
|
|
19-830-232
|
Remco™
29145 |
White |
Each for $48.05
|
|
17-227-066
|
Remco™
29149 |
Black |
Each for $40.70
|
|
Description
- Designed to make it easy to reach into narrow spaces between equipment when sweeping debris before the scrubbing action starts
- Particularly effective for collecting large particles of debris like meat and vegetables in a moist environment
Specifications
Broom | |
Non-sterile | |
1 | |
FDA Compliant | |
Polypropylene, Stainless Steel |
11.8 in. | |
1.4 in. | |
Thread type Euro hygienic | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title