Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Color-Coded Basic Wall Bracket
Remco™ Vikan™ Color-Coded Basic Wall Bracket is a one-piece wall bracket with mounting kit that can hold up to three products.
$34.95
Specifications
Type | Wall Bracket |
---|---|
Material | Polypropylene |
For Use With (Application) | Color-coded storage |
Certifications/Compliance | FDA Compliant |
Quantity | 1 |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-003
|
Remco™
06154 |
Red |
Each for $34.95
|
|
17-227-006
|
Remco™
06157 |
Orange |
Each for $34.95
|
|
17-227-005
|
Remco™
06156 |
Yellow |
Each for $34.95
|
|
17-227-001
|
Remco™
06152 |
Green |
Each for $34.95
|
|
17-227-002
|
Remco™
06153 |
Blue |
Each for $34.95
|
|
17-227-008
|
Remco™
06159 |
Black |
Each for $34.95
|
|
17-227-004
|
Remco™
06155 |
White |
Each for $34.95
|
|
Description
- Supports any product and is virtually unbreakable
- Includes screws, wall anchors, and mounting instructions
- Provides a color-coded storage option for tools
- Proper storage of cleaning equipment
- Supports hygienic environments
- Helps to extend the usable life of the equipment
Specifications
Wall Bracket | |
Color-coded storage | |
1 |
Polypropylene | |
FDA Compliant | |
9.4 x 6.5 x 2.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title