Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 64 oz. Round Scoop
Remco™ Vikan™ 64 oz. Round Scoop is designed with an integrated hook for hanging on container edges.
Supplier: Remco™ 56826
Description
- Ergonomically designed round bowl scoop
- Lightweight
- Durable
- Designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop
- One piece construction eliminates areas where bacteria can hide
- Smooth surfaces make it extremely easy to clean
- Ideal for use in food production areas for moving food ingredients
- Measuring scale included in each scoop
- Color-coded
Specifications
Round Scoop | |
Yes | |
Large | |
FDA Compliant | |
1 Ea. |
Yellow | |
Polypropylene | |
64 oz. | |
13 x 8.25 in. | |
0.57 lb. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction