Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 3.5 in. Pipe Brush for Flex Rod
Remco™ Vikan™ 3.5 in. Pipe Brush for Flex Rod is designed to handle scrubbing while still pick up fine particles.
Supplier: Remco™ 53915
Description
- Ideal for cleaning machinery and equipment with narrow valves, pipes, and other parts
- This full-bristle tube brush cleans many commonly sized tubes and valves
- The specialized thread on this brush fits the Vikan™ long flexible handles 5350 and 53525
- The bristles are dense and firm enough to clean thoroughly, but flexible enough to move with the shape of the equipment being cleaned
- Color-coded
Specifications
Pipe Brush | |
Medium Stiffness | |
Stainless Steel | |
FDA Compliant | |
3.5 in. | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
White | |
7.7 in. | |
Medium |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction