Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 28 in Foam Blade Squeegee
Remco™ Vikan™ 28 in. Foam Blade Squeegee is a floor squeegee idealfor drying surfaces after a sanitizing process.
Supplier: Remco™ 77553
Description
- Provides effective removal of both water and food debris from all types of flooring
- Blade can be detached easily for cleaning or replacement
- Color-coded
Specifications
FDA Compliant | |
Thread type Euro Hygienic | |
1 Ea. | |
3.5 in. |
Blue | |
Polypropylene, Foam Rubber | |
Large |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction