Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 20 in. Extra Stiff Push Broom
Remco™ Vikan™ 20 in. Extra Stiff Push Broom is ideal for sweeping large particles, such as meat and bones, in moist environments.
Supplier: Remco™ 29202
Description
- Feature long, thick, and stiff bristles
- Ideal for sweeping heavy debris
- Suitable for use in wet and external areas
- Color-coded
Specifications
Green | |
20.1 in. | |
3 in. | |
Thread type Euro hygienic | |
Yes |
Push Broom | |
Non-sterile | |
1 | |
FDA Compliant | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction