Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 2 in. Tube Brush with 5 ft. Flex Handle
Remco™ Vikan™ 2 in. Tube Brush with 5 ft. Flex Handle allows the tube brush to fit in curved pipes easily so the soft bristles can sweep out small particles.
Supplier: Remco™ 53875
Description
- Designed to clean hard-to-reach areas
- Soft bristles are attached to a helically wound stainless steel shaft
- Strong, FDA-compliant, and chemically resistant
- Can also be used with water and a cleaning agent for a washing effect
- Color-coded
Specifications
Tube Brush | |
Medium Stiffness | |
Stainless Steel | |
FDA Compliant | |
59.25 in. | |
Large |
Polyester | |
Yes | |
Non-sterile | |
White | |
1 Ea. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction