Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 16 in. Fine Particle Push Broom
Remco™ Vikan™ 16 in. Fine Particle Push Broom is ideal for sweeping flour and starch as well as other dry powders.
Supplier: Remco™ 31782
Description
- Soft bristles for sweeping dry, fine particles
- The soft bristles with split ends will easily sweep fine particles or hold more water and cleaning agent to achieve a maximum washing effect
- The wide block makes sweeping more efficient and allows workers to cover more area at once
- Color-coded
Specifications
Green | |
16.25 in. | |
2.8 in. | |
Thread type Euro Hygienic | |
Yes |
Push Broom | |
Non-sterile | |
1 | |
FDA Compliant | |
Polyethylene |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction