Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 12 in. Medium Upright Broom
Remco™ Vikan™ 12 in. Medium Upright Broom designed to be used for routine cleaning tasks in the food processing industry.
Supplier: Remco™ 31663
Description
- Straight neck
- Floor broom
- Designed to gather particles such as paper, vegetables, fish, or other small items from in-between machines, equipment, and underneath tables
- Color-coded
- Medium bristles
Specifications
Blue | |
12.4 in. | |
1.9 in. | |
Thread type Euro Hygienic | |
Yes |
Upright Broom | |
Non-sterile | |
1 | |
FDA Compliant | |
Stainless Steel |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction