Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 0.5 in. Tube Brush for Flex Rod
Remco™ Vikan™ 0.5 in. Tube Brush for Flex Rod has versatile medium bristles that can handle scrubbing and still pick up small, fine particles.
Supplier: Remco™ 53545
Description
- Ideal for cleaning pipes and other small areas
- Best used with flexible handles 5350 and 53525
- The metal 5350 handle can be combined with part 5346 to make the tube brush reach even farther into long pipes
- The nylon handle 53525 can be combined with the brush for the ultimate flexibility
- Color-coded
Specifications
Tube Brush | |
Medium Stiffness | |
Stainless Steel | |
FDA Compliant | |
0.5 in. | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
White | |
7.9 in. | |
Medium |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction