Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier KidWind Wind Turbine Generator with Wires
Provides high power output at relatively low RPM for wind turbine experiments.
Supplier: Vernier KWGEN
Description
- 4-foot leads attached with shrink-wrapped, reinforced soldering
- Output in non-geared wind devices: 0.5 to 2.5V at 0.1 to 0.3A
- Used in KidWind Challenge events
- Diameter: 1.25 in.
- Wire length: 4 ft.
- Shaft diameter: 2mm
- Recommended for College, High School, and Middle School Science
Warranty and Services
1 year
Specifications
Wind Turbine Generator |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction