Learn More
Vernier KidWind Basic Wind Experiment Kit
Allows young scientists to test various blade designs, generate electricity, and lift weights
$153.00 - $401.00
Specifications
For Use With (Application) | Test different blade designs, gear ratios, generators and devices to measure electrical and weightlifting power |
---|---|
Height (English) | 24 in. |
Height (Metric) | 61 cm |
Includes: Wind Turbine Generator with Wires, Weightlifter Nacelle Parts, Wind Turbine Hub, Power Output Board, Tower Base Leg, Tower Base Locking Ring, Tower Base Hub, Plastic Weightlifter Bucket, 1 in. PVC coupler; Blade Pitch Protractor, 20 in. Wood Tower, 0.5 in. Washer, 1 in. x 3 in. HDPE; 1 in. PVC elbow; 25 Dowels, Power Output Pack, 3 x 12 in. x 3/32 in. Balsa Wood Sheet, 3 x 12 in. Chipboard Blade Sheet, 4 ft. String
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
S04807ND
|
Vernier
KWBWX |
Kit, KidWind Basic Wind Experiment | Wind turbines, hubs, blade consumables, power output device |
Each for $153.00
|
|
||||
S04808ND
|
Vernier
KWBWXC |
Kit, KidWind Basic Wind Experiment, Classroom Pack | 3 turbines; extra hubs, blade consumables, power output devices (for approx 24 students) |
Each for $401.00
|
|
||||
Description
- Recommended for all grades
- Explore wind energy and wind power affordably and easily
- For grades 4 to 12 and groups, as well as individual science fair projects
- Also available in Classroom Pack which is sufficient for approximately 24 students
- Height: 24 in.
- Maximum blade diameter: 36 in. (with provided materials)
- Maximum number of blades: 12
- Expected power output: 0 to 1 watts
- Number of different nacelles: 2
Activities: Design turbine blades
Generate electricity
Measure power output
Lift weights, charge capacitor and Light LEDs
Produce more power than the basic kit
Compare different designs
Explore torque vs. speedConcepts: Understanding clean energy
Exploring energy transformations
Understanding relationship between energy and forces
Developing and using physical models
Understanding differences between energy and power
Collecting data with advanced tools
Analyzing and interpreting data
Designing controlled experiments
Optimizing designs
Using mathematics to explain and understand data
Order Info
Classroom pack option includes 3 turbines and extra hubs, blade consumables, power output devices
Warranty and Services
5-years limited warranty (excludes consumables)
Specifications
Test different blade designs, gear ratios, generators and devices to measure electrical and weightlifting power | |
24 in. | |
61 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.