Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier Vernier Electrode Amplifier
Use amplifier to collect data from almost any electrode that has a BNC connector.
Supplier: Vernier EABTA
Requires : Requires a compatible interface and software to collect data. (Interface and software sold separately.
Description
- Use with Vernier pH electrodes, or third-party electrodes such as pH, ISE (ion-selective electrode), or ORP (oxidation-reduction potential)
- Compatible interfaces: LabQuest™ 2, Original LabQuest, LabQuest Mini, GoLink™, SensorDAQ™, NXT Sensor Adapter, LabPro™, EasyLink™, CBL 2, TI-Nspire Lab Cradle™
- Recommended for College and High School
Specifications:
- Power: 7mA at 5VDC
- Input: range -450mV to +1100mV
- Impedance: 100 MΩ
- Gain: 2.2V/V
- Offset: 1.20V (nominal)
Order Info
Interface, electrode, and software sold separately.
Specifications
Electrode Amplifier |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction