Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Vernier Caliper with Case, Carbon Steel

This 6 inch Vernier Caliper is perfect for measuring the length, inner diameter, and outer diameter of objects up to 6 inches; Case included
Supplier: Eisco™ PH0080PRM
Description
- Made from carbon steel for increased durability
- Features a dual scale to measure on the metric and imperial scales
- Highly precise and accurate measurements up to 6 in. with a 1/128 in. (0.05 mm) Vernier scale
- Laser engraved graduations that will not fade over time
- Includes a locking screw to ensure precise measurements
- Accuracy up to 0.05 mm and 1/128 inches
- Perfect for measuring the length, inner diameter, outer diameter of any objects up to 6 inches
- Jaws glide smoothly and a locking screw can be used for obtaining measurements
Specifications
Vernier Caliper | |
Measurements | |
Carbon Steel | |
6 in. |
Laser Engraved Graduations | |
Locking Screw, Protective Case | |
1 Ea. | |
Dual scale, Laser engraved graduations |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title