Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ VeriShield™ Low Sound Management Dielectric Ear Muffs
Click to view available options
Style:
Hard Hat
Over-the-head
Description
- Enables workers to hear voices and signals more naturally
- Available in Over-the-Head or Hard Hat-Attached styles
- Durable, dielectric, non-deforming plastic headband
- Memory foam ear cushions combine dense and soft foam
- Reduces squeezing pressure on the head and enhances comfort
- Durable construction
- Oil-resistant cup surface withstands heavy-work environments and frequent cleaning
- Designed for use with other PPE
Specifications
ANSI S3.1974 | Yes |
CSA Z94.2 | Class B |
Cushion Color | Black |
For Use With (Application) | Construction, Electrical, Manufacturing, Oil and Gas, Mining, Steel and Metals, Agriculture |
High Visibility | No |
Model | VS100DH |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 20 dB |
Product Type | VeriShield |
Dielectric | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction