Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Verishield™ 100 Series Dielectric Passive Ear Muffs
Click to view available options
Verishield Hi Vis Dielectric Earmuff
Description
- Wide cup opening:
- Ideal for workers with larger ears or who wear hearing aids
- Opening area of the cup increased by 16% over earlier versions
- Electric headband:
- Durable, non-deforming plastic headband
- Head attachments for electrical environments
- Lightweight cushioned headband:
- Steel-wire construction with padded headband and precision micro adjustments designed for right fit around the ear
- Memory foam ear cushions:
- Combines denser, softer foam than previous models
- For greater comfort and attenuation
Specifications
Noise Reduction Rating (NRR) | 26 dB |
Disposable | Reusable |
Metal Detectable | Yes |
Headband Color | Black |
Dielectric | Yes |
Style | Over-the-head |
Mounting | No |
Foldable | No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction