Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ VeriShield™ 100 Series Hard Hat Mount Ear Muffs
Click to view available options
Color:
Black
High-visibility Yellow
CSA Z94.2:
Class A
Class AL
Class B
Dielectric:
No
Yes
Noise Reduction Rating (NRR):
21 dB
23 dB
24 dB
25 dB
27 dB
Description
- Helmet mounted versions
- Wide cup opening ideal for workers with large ears, or who wear hearing aids
- Lightweight cushioned headband
- Memory foam ear cushions
- Oil-resistant cup surface withstands oily, heavy-work environments and frequent cleaning
- Features Sound Management Technology (SMT) allows voices and signals to be heard more naturally
- Designed for use with other PPE
- Dielectric (models 19-085-484, 19-085-485, 19-085-486 only)
Specifications
Color | Black |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Cushion Color | Black |
For Use With (Application) | Construction, Electrical, Manufacturing, Oil and Gas, Mining, Steel and Metals, Welding, Agriculture |
High Visibility | No |
Model | VS130DH |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 27 dB |
Product Type | VeriShield |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction