Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Verdict Goggle
Click to view available options
Description:
Foam-lined
Not foam lined
Description
- Protective PVC body permits a comfortable fit over prescription eyewear
- Optional soft foam lining cushions the face and improves the seal
- Offered in both scratch-resistant polycarbonate lens and anti-fog lens
- Available with either a wide elastic headband or a neoprene headband
- Meets or exceeds ANSI Z87+ and CSA Z94.3.
Specifications
Lens Coating | Hardcoat, Scratch-resistant |
Lens Type | Duramass Hard Coat |
Description | Not foam lined |
Lens Tint | Clear |
Product Type | Safety goggles |
Frame Color | Smoke |
Includes | Elastic headband |
Ventilation Details | Indirect vent |
Material | Polycarbonate |
Frame Material | PVC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction