Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture Gear Ever-Lite Range Combo Kit
Click to view available options
Color:
Black, Gray
Black, Pink
Model:
VGCOMBO8610
VGCOMBO8617
VGCOMBO8630
Description
- Combination hearing/eyewear package
- PM8010 Ear Muffs feature low-profile design, soft foam ear cups and fold-away padded headband
- VentureGear™ Eyewear features black frame, soft nosepiece, wraparound lens, UVA/B/C protection
- Available in three variations:
- Gray ear muff/clear lens eyewear
- Gray ear muff/amber lens eyewear
- Pink ear muff/clear lens eyewear
Specifications
Color | Black, Gray |
ANSI S3.1974 | Yes |
Cushion Color | Black |
For Use With (Application) | Variety of industrial and recreational applications |
Model | VGCOMBO8610 |
Pairs per Package | 1 Pk. |
Noise Reduction Rating (NRR) | 26 dB |
Product Type | Ear Muff/Eyewear Combo Kit |
Headband Color | Black |
Style | Over-the-head |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction