Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell North™ Vented Short Brim Hard Hat
Compatible with Honeywell headgear such as face shields, welding and hearing products
Supplier: Honeywell North™ NSB11011
Description
- Ratchet 4 point suspension
- Dual-locking mechanism prevents hard hat to get loose in normal conditions
- Class E electrical protection (NSB100)
- Resistant to temperatures from -22 to 122 °F (-30 to 50 °C)
- Optional 4 point chin strap
- Provides comfortable solution that can be worn all day
Specifications
ANSI (ANSI Z89.1 – 2014) standard, CE/EN (EN 397:2012 and AI:2012, CSA (CSA Z94.1-15) standard, NOM standard | |
Hard hat | |
Ventilated | |
22.4 cm |
Black | |
Universal | |
Short Brim | |
8.819 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction