Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ VaporTrap™ HDPE, Rectangular Carboy with Filter Kit and Six Ports 1/8 in.

Catalog Number p-9072021
Click to view available options
Capacity (Metric):
4 L
5 L
20 L

For Use With: Collect waster from one or more HPLC machines; Closure Material: Polypropylene; Color: White

  • Carbon filter prevents volatile organic compound vapors
  • Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap
Accuracy ±5%
Product Type Carboy with Filter Kit
Capacity (English) 1 gal.
Closure Material Polypropylene
Closure Size 83 mm
Description Six (6) 1/8 in. Tubing OD Ports
Capacity (Metric) 4 L
Dimensions (L x W x H) 155 x 155 x 400 mm
Material HDPE
For Use With (Application) Collect waster from one or more HPLC machines
Height (English) 15.75 in.
Length (English) 6.1 in.
Shape Rectangular
Width (English) 6.1 in.
Color White
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit